- Inch/Metric
- 216 Pieces
- 1/4 in, 3/8 in, 1/2 in Socket Drive Size
- 6 & 12 Point
| Socket Series | Standard, Deep |
| No. of Points | 6, 12 |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| Size Range [Max] | 1 1/2 in, 32 mm |
| Size Range [Min] | 4 mm, 5/32 in |
| Inch/Metric | Inch, Metric |
| Material | Full Polish Chrome |
| No. of Pieces | 216 |
| Weight | 38.52 LB |
| EAN or UPC | 99575809330 |

