- 219 Pc. 1/4", 3/8", and 1/2" Drive Metric and SAE Socket and Ratchet Set
- 3-Drawer Storage Box Included
features
- Includes three drawer storage box with independent sliding draws, side flaps to lock draws in place, a steel hinged lid and durable handle
- Full polish chrome 1/4", 3/8" and 1/2" standard sockets and 1/4" and 3/8" deep sockets
- Full polish chrome metric and SAE combination wrenches with offset box end and Surface Drive® technology to reduce fastener rounding
- 45-tooth full polish chrome quick release ratchets
- Original Allen® brand hex keys
- Knurled full polish chrome extensions
- Magnetic bit driver with ergonomic dual material handle
- Sockets feature Surface Drive® technology to reduce fastener rounding
- Meets or exceeds ASME B107.1, B107.5M, B107.10, B107.6
includes
- (44) 1/4" drive sockets
- (59) 3/8" drive sockets
- (21) 1/2" drive sockets
- (3) teardrop quick release ratchets
- (5) extensions
- (22) combination wrenches
- (22) Allen® long arm hex keys
- 1/4" drive magnetic bit driver with bits
- Blow-molded case
| No. of Pieces | 219 |
| Additional Tools Included | Blow Molded Case |
| Inch/Metric | Inch/Metric |
| Weight | 37.0 LB |
| EAN or UPC | 99575809408 |

