- 1/4 in/3/8 in Socket Drive Size
- 76 Pieces
- Inch/Metric
- 12 Points
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The ratchets and sockets are made from premium alloy steel and feature a full polish chrome finish that resists rust and corrosion. Large, hard-stamped markings allow for easy identification and can be easily recognized as SAE (double line) or metric (knurled line). Additionally, the off-corner loading design puts force on the flats of fasteners for improved durability and reduced fastener rounding.
features
- Full polish chrome SAE and metric 1/4" and 3/8" standard and deep sockets
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Sockets feature off-corner loading design to reduce fastener rounding
- Double line (SAE) or knurled (metric) ring to easily identify standard vs. metric sockets
- Extension bars feature a knurled grip, providing a non slip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes blow mold case for storage and organization
| Material | Alloy Steel |
| Finish | Full Polish Chrome |
| Inch/Metric | Inch/Metric |
| Size Range [Min] | 3/16 in, 4 mm |
| Size Range [Max] | 1 in, 19 mm |
| No. of Pieces | 76 |
| No. of Points | 12 |
| Socket Drive Size | 1/4 in, 3/8 in |
| Weight | 12.695 LB |
| EAN or UPC | 99575809484 |

