- 243 Pieces
- SAE and Metric Sizes
- Standard and Deep Sockets
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The ratchets, sockets, and wrenches are made from premium alloy steel and feature a full polish chrome finish. The 80966 is a 243 piece 1/4 in., 3/8 in. and 1/2 in. drive set that features 6 point sockets in both SAE and metric sizes. Also included in the set are 84 tooth ratchets in 1/4 in., 3/8 in. and 1/2 in. drives, various drive tools, 6 point combination wrenches and bit sockets. The set is furnished in a 3 drawer blow mold storage box for storage and organization.
features
- Universal joints provide additional access to hard to reach fasteners
- Magnetic bit driver with 30 bits including Torx®, hex, slotted and Phillips®
- Extension bars feature a knurled grip, providing a non slip surface
- 3-drawer storage box with independent sliding drawers, locking side flaps, a steel hinged lid and a durable handle
- Meets or exceeds ASME specifications
- Full polish chrome SAE and metric 1/4, 3/8" and 1/2" standard sockets, and 1/4" and 3/8" deep sockets
- Sockets and wrenches feature off-corner loading design to reduce fastener rounding
- Combination wrenches feature a 15° offset box end for added knuckle clearance
- Contains 6 point full polish long pattern combination wrenches and sockets
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
includes
- (23) combination wrenches
- (47) 1/4" drive sockets
- (75) 3/8" drive sockets
- (31) 1/2" drive sockets
- (3) universal joints
- (11) extensions
- (3) ratchets
- (5) adapters
- (1) magnetic bit holding screwdriver handle
- (30) bits with box
- (14) nutdriver bits
| No. of Points | 6 |
| Inch/Metric | SAE/Metric |
| Set Includes | Blow Mold Case |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| Finish | Full Polish Chrome |
| No. of Pieces | 243 |
| Material | Alloy Steel |
| No. of Teeth | 84 |
| Weight | 45.87 LB |
| EAN or UPC | 99575809668 |

