- 1/4 in Socket Drive Size
- 5 Pieces
- Inch
features
- Ball detent for secure socket retention
- Knurled grip provides a nonslip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes tray for storage and organization
| No. of Pieces | 5 |
| Inch/Metric | Inch |
| Socket Type | Standard |
| Knurled | Yes |
| Finish | Full Polish Chrome |
| Size Range [Max] | 14 in |
| Set Includes | 2 in, 3 in, 4 in, 6 in & 14 in |
| Lockable | No |
| Size Range [Min] | 2 in |
| Socket Drive Size | 1/4 in |
| Weight | 1.045 LB |
| EAN or UPC | 99575810022 |

