- 1/4 in Socket Drive Size
- 3 Pieces
- Inch
features
- Locking mechanism with sliding collar securely attaches socket to extension
- Ball detent for secure socket retention
- Knurled grip provides a nonslip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
| Inch/Metric | Inch |
| Size Range [Max] | 6 in |
| Set Includes | 2 in, 3 in & 6 in |
| Knurled | Yes |
| Socket Drive Size | 1/4 in |
| Finish | Full Polish Chrome |
| Lockable | Yes |
| No. of Pieces | 3 |
| Size Range [Min] | 2 in |
| Weight | 0.193 LB |
| EAN or UPC | 99575810039 |

