- 1/4 in Socket Drive Size
- 4 Pieces
- Inch
features
- Functions as a standard extension when fully inserted or as a wobble extension if partially inserted
- Ball detent for secure socket retention
- Knurled grip provides non-slip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes tray for storage and organization
| Size Range [Min] | 2 in |
| Lockable | No |
| Size Range [Max] | 14 in |
| Knurled | Yes |
| Inch/Metric | Inch |
| Finish | Full Polish Chrome |
| Set Includes | 2 in, 4 in, 6 in & 14 in |
| Socket Drive Size | 1/4 in |
| No. of Pieces | 4 |
| Weight | 1.04 LB |
| EAN or UPC | 99575810046 |

