Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gearwrench81031

81031

SUPERSEDED TO GWTO_81032, MTRL - 115119516
Item #115119515
  • 1/4 in Drive Size
  • Locking Flex Head
Gearwrench81031
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive Size
  • Locking Flex Head

features

  • 72-tooth ratchet turns fasteners with a 5° swing arc
  • Multi-functional adaptor head converts between bit driver and 1/4" drive ratchet
  • Locking flex-head has 9 positions for maximum access
  • Includes 6 & 12 inch slim head ratchets for access to a wider variety of fasteners
  • Slim line head design - 0.73” wide, 0.49” thick - for improved access
  • Flush-mounted forward/reverse lever
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Sockets feature off-corner loading design to reduce fastener rounding
  • Bits made of S2 steel for strength and durability
  • Ratchet/bit driver head and ratchet adapter meet or exceed all ASME specifications
Head Type Locking Flex Head
Lockable Yes
Magnetic No
Drive Size 1/4 in
No. of Pieces 43
Weight 0.0 LB
EAN or UPC 99575810312
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison