- 1/4 in Drive Size
- Locking Flex Head
features
- 72-tooth ratchet turns fasteners with a 5° swing arc
- Multi-functional adaptor head converts between bit driver and 1/4" drive ratchet
- Locking flex-head has 9 positions for maximum access
- Includes 6 & 12 inch slim head ratchets for access to a wider variety of fasteners
- Slim line head design - 0.73” wide, 0.49” thick - for improved access
- Flush-mounted forward/reverse lever
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Sockets feature off-corner loading design to reduce fastener rounding
- Bits made of S2 steel for strength and durability
- Ratchet/bit driver head and ratchet adapter meet or exceed all ASME specifications
| Magnetic | No |
| Head Thickness | 0.49 in |
| Finish | Chrome |
| Head Style | Slim |
| Head Type | Locking Flex Head |
| Head Width | 0.73 in |
| Size Range [Min] | 4 mm |
| Drive Size | 1/4 in |
| Drive Type | Square |
| Set Includes | 2 Ratchet Adapters, 2 Slim Head Ratchets, 30 Piece Bit Set, 6 Point Sockets 4-13mm, Bit Holder |
| Lockable | Yes |
| Size Range [Max] | 13 mm |
| No. of Pieces | 45 |
| No. of Teeth | 72 |
| Weight | 2.02 LB |
| EAN or UPC | 99575810329 |

