Skip to content Skip to navigation menu
Slim Head Ratchet Tang Adapters

81038

Slim Head Ratchet Tang Adapters
Item #115119518
  • 1/4 in Socket Drive Size
  • 2 Pieces
Slim Head Ratchet Tang Adapters
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Socket Drive Size
  • 2 Pieces

features

  • For GEARWRENCH slim head ratchets 81025, 81030 and 81032
Socket Drive Size 1/4 in
No. of Pieces 2
Weight 0.1 LB
EAN or UPC 99575810381
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison