- 1/4 in Drive Size
- Use w/ 81011, 81012, 81007, 81009, 81011F, 81012F, 81007F, 81009F
features
- For non-quick release and non-roto ratchets
| No. of Teeth | 84 |
| Drive Size | 1/4 in |
| Ratchet Type | Non-Quick Release |
| For Use With | 81011, 81012, 81007, 81009, 81011F, 81012F, 81007F, 81009F |
| Weight | 0.05 LB |
| EAN or UPC | 99575811999 |

