- 1/4 in Drive Size
- Use w/ 81009P, 81011P, 81012P
features
- For non-quick release and non-roto ratchets
| Drive Size | 1/4 in |
| For Use With | 81009P, 81011P, 81012P |
| Ratchet Type | Non-Quick Release |
| No. of Positions | 120 |
| Weight | 0.06 LB |
| EAN or UPC | 99575891991 |
| Drive Size | 1/4 in |
| For Use With | 81009P, 81011P, 81012P |
| Ratchet Type | Non-Quick Release |
| No. of Positions | 120 |
| Weight | 0.06 LB |
| EAN or UPC | 99575891991 |