Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Spinner Handle

81128

Spinner Handle
Item #101392481
  • 1/4 in Socket Drive Size
  • 7 3/4 in Overall Length
Spinner Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Socket Drive Size
  • 7 3/4 in Overall Length

features

  • Ball detent for secure socket retention
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Dual material handles offers a more comfortable grip
Finish Full Polish
Socket Drive Size 1/4 in
Overall Length 7.75 in
Handle Type Spinner
Weight 0.3 LB
EAN or UPC 99575811289
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison