- 1/4 in Drive Size
- 0.98 in Overall Length
- Inch
features
- Short overall length provides better access in tight spaces
- S2 steel for strength and durability
- Hard stamped size markings
- Satin finish for corrosion protection and simple cleaning
- Compact design provides additional access compared to standard bit sockets
| Overall Length | 0.98 in |
| Drive Type | Hex |
| Finish | Satin Chrome |
| Material | Alloy Steel |
| Drive End | 0.472 in |
| Drive End Diameter | 0.472 in |
| Length Type | Stubby |
| Socket Size | 3/8 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/4 in |
| Socket Type | Hex Bit |
| Length | 0.980 in |
| Weight | 0.035 LB |
| EAN or UPC | 99575811487 |

