- 3/8 in Socket Drive Size
- 4 Pieces
- Inch
features
- Ball detent for secure socket retention
- Knurled grip provides a nonslip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Finish | Full Polish Chrome |
| Lockable | No |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| No. of Pieces | 4 |
| Size Range [Min] | 1 1/2 in |
| Size Range [Max] | 12 in |
| Knurled | Yes |
| Set Includes | 1 1/2 in, 3 in, 6 in & 12 in |
| Weight | 1.37 LB |
| EAN or UPC | 99575812002 |

