- 3/8 in Socket Drive Size
- 4 Pieces
- Inch
features
- Functions as a standard extension when fully inserted or as a wobble extension if partially inserted
- Ball detent for secure socket retention
- Knurled grip provides non-slip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes tray for storage and organization
| No. of Pieces | 4 |
| Set Includes | 3 in, 6 in, 10 in & 12 in |
| Size Range [Min] | 3 in |
| Socket Drive Size | 3/8 in |
| Lockable | No |
| Finish | Full Polish Chrome |
| Inch/Metric | Inch |
| Knurled | Yes |
| Size Range [Max] | 12 in |
| Weight | 1.86 LB |
| EAN or UPC | 99575812019 |

