- 3/8 in Socket Drive Size
- 3 Pieces
- Inch
features
- Locking mechanism with sliding collar securely attaches socket to extension
- Knurled grip provides a nonslip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
| Socket Drive Size | 3/8 in |
| Size Range [Max] | 10 in |
| No. of Pieces | 3 |
| Lockable | Yes |
| Knurled | Yes |
| Set Includes | 3 in, 6 in & 10 in |
| Inch/Metric | Inch |
| Size Range [Min] | 3 in |
| Weight | 1.415 LB |
| EAN or UPC | 99575812026 |

