- 2 Pieces
- 1/4"
- 3/8" Drive
- Teardrop
- Cushion Grip Ratchets
features
- Dual-material cushion grip
- Patented, low-profile and performance head
- Flush-mounted lever
- Longer than most ratchets for added leverage
| Ratchet Type | Teardrop |
| Finish | Polished |
| Overall Length | N/A |
| Drive Size | 1/4 in, 3/8 in |
| Set Includes | 2 ratchets |
| Weight | 1.763 LB |
| EAN or UPC | 99575812040 |

