- 3 Pieces
- 1/4"
- 3/8"
- 1/2" Drive
- Teardrop
features
- Dual-material cushion grip
- Patented, low-profile and performance head
- Flush-mounted lever
- Longer than most ratchets for added leverage
| Finish | Polished |
| Ratchet Type | Teardrop |
| Drive Size | 1/2 in, 1/4 in, 3/8 in |
| Set Includes | 3 Ratchets |
| Overall Length | N/A |
| Weight | 2.87 LB |
| EAN or UPC | 99575812071 |

