- 3/8 in Drive Size
- 12.25 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
description
- GEARWRENCH 90-tooth ratchets have a 4 degree swing arc and low profile head to give easier access to hard to turn fasteners. The 90-tooth design exceeds ASME torque performance requirements to deliver one of the strongest ratchets on the market. GEARWRENCH ratchets help you GET IT DONE.™
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Teardrop low profile head and flush mounted on/off switch allow better access in tight spaces
- 6-Position flex-head for adjustable access angle
- Off-set angled handle design gives additional clearance
- Dual material comfort grip handle
- Enclosed head design for extreme resistance to dirt infiltration
- Precision engineered high strength pawl for increased durability
- Highly visible on/off markings on the head
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Handle Type | Offset Flex |
| Knurled | No |
| Overall Length | 12.25 in |
| Head Thickness | 0.47 in |
| Finish | Full Polish Chrome |
| Head Style | Teardrop |
| Drive Size | 3/8 in |
| Head Width | 1.25 in |
| No. of Positions | 6 |
| Weight | 1.08 LB |
| EAN or UPC | 99575082139 |

