Skip to content Skip to navigation menu
Adapter Set on Socket Rail

81217

Adapter Set on Socket Rail
Item #101630166
  • 1/4 in 3/8 in 1/2 in Socket Drive Size
  • 4 Pieces
Adapter Set on Socket Rail
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in 3/8 in 1/2 in Socket Drive Size
  • 4 Pieces
Socket Drive Size 1/4 in, 1/2 in, 3/8 in
No. of Pieces 4
Finish Full Polish Chrome
Weight 0.33 LB
EAN or UPC 99575812170
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison