- 1/4 in, 3/8 in Drive Size
features
- Contoured handle offers maximum grip force
- 72-tooth gear for 5° ratchet angle
- Easy to adjust reversing lever for improved functionality
| Magnetic | No |
| Drive Size | 1/4 in, 3/8 in |
| Lockable | No |
| No. of Pieces | 2 |
| No. of Teeth | 72 |
| Ratchet Type | Non-Quick Release |
| Angle | 5 degrees |
| Weight | 0.24 LB |
| EAN or UPC | 99575812224 |

