- 1/4 in, 3/8 in Drive Size
- Cushion Grip Handle Type
features
- 270° rotating head for maximum speed and access
- 72-tooth ratchet turns fasteners with a 5° swing arc
- Round shaped head works well around obstacles
- Dual material comfort grip handle
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Magnetic | No |
| Finish | Chrome |
| Angle | 5 degrees |
| Head Style | Roto |
| No. of Pieces | 2 |
| Ratchet Type | Non-Quick Release |
| Handle Type | Cushion Grip |
| Lockable | No |
| No. of Teeth | 72 |
| Drive Size | 1/4 in, 3/8 in |
| Weight | 0.586 LB |
| EAN or UPC | 99575812231 |

