- 1/4 in Drive Size
- 6.75 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- Fine-tooth (72 teeth)
- Dual-material cushion grip
- Head rotates 180°
- Less than 5° swing arc for greater access
- Provides greater access when working in confined spaces
| Angle | 5 degrees |
| Ratchet Type | Non-Quick Release |
| Head Width | 1 1/4 in |
| Lockable | No |
| Knurled | No |
| No. of Teeth | 72 |
| Handle Type | Standard w/Cushion Grip |
| Finish | Chrome |
| Head Thickness | 0.59 in |
| Drive Size | 1/4 in |
| Head Style | Roto |
| Overall Length | 6.75 in |
| Weight | 0.073 LB |
| EAN or UPC | 99575812248 |

