- 3/8 in Drive Size
- 9.84 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- 270° rotating head for maximum speed and access
- 72-tooth ratchet turns fasteners with a 5° swing arc
- Round shaped head works well around obstacles
- Dual material comfort grip handle
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Drive Size | 3/8 in |
| Finish | Full Polish Chrome |
| Angle | 5 degrees |
| Head Width | 1.72 in |
| Lockable | No |
| Overall Length | 9.84 in |
| Head Thickness | 0.71 in |
| Handle Type | Standard |
| Ratchet Type | Non-Quick Release |
| No. of Teeth | 72 |
| Head Style | Roto |
| Drive Type | Square |
| Knurled | No |
| Weight | 0.82 LB |
| EAN or UPC | 99575812255 |

