- 3/8 in Drive Size
- Alloy Steel Material
- Full Polish Chrome Finish
| Lockable | No |
| Handle Type | Contoured |
| Knurled | No |
| No. of Teeth | 72 |
| Drive Size | 3/8 in |
| Weight | 0.15 LB |
| EAN or UPC | 99575812262 |
| Lockable | No |
| Handle Type | Contoured |
| Knurled | No |
| No. of Teeth | 72 |
| Drive Size | 3/8 in |
| Weight | 0.15 LB |
| EAN or UPC | 99575812262 |