- 3/8 in Drive Size
- Use w/ 81211, 81215, 81209, 81212, 81214, 81210F
- 81211F, 81215F, 81209F, 81212F, 81214F
features
- For non-quick release and non-roto ratchets
| For Use With | 81211, 81215, 81209, 81212, 81214, 81210F, 81211F, 81215F, 81209F, 81212F, 81214F |
| Ratchet Type | Non-Quick Release |
| No. of Teeth | 84 |
| Drive Size | 3/8 in |
| Weight | 0.095 LB |
| EAN or UPC | 99575822070 |

