- 3/8 in Drive Size
- Use w/ 81210P, 81211P, 81212P, 81215P
features
- For non-quick release and non-roto ratchets
| Ratchet Type | Non-Quick Release |
| For Use With | 81210P, 81211P, 81212P, 81215P |
| Drive Size | 3/8 in |
| No. of Positions | 120 |
| Weight | 0.105 LB |
| EAN or UPC | 99575821271 |

