- 1/4 in, 3/8 in, 1/2 in Drive Size
- Contoured Handle Type
- Flex Head
description
- The GEARWRENCH 120XP™ ratchets take access and speed to the next level, making it easier and quicker to complete jobs. The double stacked pawl design gives 120 positions providing a 3 degree ratcheting arc. All of the ratchets feature a low profile head and flush mounted on/off switch, allowing better access in tight spaces. The ratchets are a bright, full polish chrome to resist rust & corrosion and have an enclosed head design which allows for extreme resistance to dirt infiltration. Available in standard and extra-long length handles.
features
- 120XP ratchets have two double stacked 60-tooth pawls (120 positions) providing a 3° swing arc so you can turn fasteners in tighter confines
- Double-stacked pawls alternately engage the 60-tooth gear, providing exceptional strength
- Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces
- Flexible head provides access for hard to reach fasteners
- Longer reach handle to access hard-to-reach fasteners
- Enclosed head design for extreme resistance to dirt infiltration
- Highly visible on/off markings on the head for fast size identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes tray for storage and organization
- Meets or exceeds ASME specifications
| Size Range [Max] | 17 in |
| No. of Positions | 120 |
| Head Style | Teardrop |
| No. of Pieces | 4 |
| Handle Type | Contoured |
| Finish | Chrome |
| Lockable | No |
| Size Range [Min] | 5 in |
| Ratchet Type | Non-Quick Release |
| Angle | 3 degrees |
| Drive Size | 1/2 in, 1/4 in, 3/8 in |
| Head Type | Flex Head |
| Drive Type | Square |
| Set Includes | 1/4 in x 6 3/4 in, 3/8 in x 5 in, 3/8 in x 11 1/2 in, 1/2 in x 17 in, Vacuum Formed Tray |
| Magnetic | No |
| Weight | 4.0 LB |
| EAN or UPC | 99575012303 |

