- 3/8 in Socket Drive Size
- 16 3/4 in Overall Length
features
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Professional, Full Polish Finish
- Spinner Handle Design for Ultra Fast Action
| Finish | Full Polish |
| Socket Drive Size | 3/8 in |
| Handle Type | Spinner |
| Overall Length | 16.75 in |
| Weight | 1.06 LB |
| EAN or UPC | 99575812392 |

