- 3/8 in Drive Size
- 10 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The sockets, ratchets, and drive tool accessories are made from alloy steel and feature a full polish chrome finish that resists rust and corrosion. They are a must have for every tool box.
features
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
- 10" length extension for better access to hard-to-reach fasteners
- Ball detent for secure socket retention
- Knurled grip provides a nonslip surface
| Drive Type | Square |
| Material | Alloy Steel |
| Socket Drive Size | 3/8 in |
| Finish | Full Polish Chrome |
| Overall Length | 10 in |
| Extension Type | Standard |
| Lockable | No |
| Knurled | Yes |
| Weight | 0.525 LB |
| EAN or UPC | 99575812439 |

