- 3/8 in Socket Drive Size
- 3 in Overall Length
- Full Polish Chrome Finish
| Knurled | Yes |
| Overall Length | 3 in |
| Finish | Full Polish Chrome |
| Lockable | No |
| Socket Drive Size | 3/8 in |
| Weight | 0.17 LB |
| EAN or UPC | 99575812460 |
| Knurled | Yes |
| Overall Length | 3 in |
| Finish | Full Polish Chrome |
| Lockable | No |
| Socket Drive Size | 3/8 in |
| Weight | 0.17 LB |
| EAN or UPC | 99575812460 |