- 3/8 in Drive Size
- Alloy Steel Material
- Full Polish Chrome Finish
features
- Gimbal design allows ratchet to pivot in two directions for easier access
- 72 tooth ratcheting mechanism with a 5° swing arc
- Anodized aluminum finish
- Easy to use forward/reverse lever
- Meets or exceeds ASME specifications
| Finish | Full Polish Chrome |
| Head Style | Gimbal |
| Lockable | No |
| Knurled | No |
| No. of Teeth | 72 |
| Drive Type | Square |
| Drive Size | 3/8 in |
| Weight | 0.255 LB |
| EAN or UPC | 99575817205 |

