- 1/4 in, 3/8 in Drive Size
- Contoured, Extra Long Handle Type
description
- The GEARWRENCH 120XP™ ratchets take access and speed to the next level, making it easier and quicker to complete jobs. The double stacked pawl design gives 120 positions providing a 3 degree ratcheting arc. All of the ratchets feature a low profile head and flush mounted on/off switch, allowing better access in tight spaces. The ratchets are a bright, full polish chrome to resist rust & corrosion and have an enclosed head design which allows for extreme resistance to dirt infiltration. Available in standard and extra-long length handles.
features
- 120XP ratchets have two double stacked 60-tooth pawls (120 positions) providing a 3° swing arc so you can turn fasteners in tighter confines
- Double-stacked pawls alternately engage the 60-tooth gear, providing exceptional strength
- Extra-long handles for additional access, 9-inch 1/4" drive and 18-inch 3/8” drive
- Enclosed head design for extreme resistance to dirt infiltration
- Highly visible markings on the head
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes tray for storage and organization
- Meets or exceeds ASME specifications
- Meets or exceeds ASME specifications
| Head Style | Teardrop |
| Set Includes | 1/4 in x 9 in, 3/8 in x 18 in |
| Finish | Chrome |
| No. of Teeth | 60 |
| Drive Type | Square |
| No. of Positions | 120 |
| Drive Size | 1/4 in, 3/8 in |
| Ratchet Type | Non-Quick Release |
| Size Range [Min] | 9 in |
| Handle Type | Contoured Extra Long |
| Size Range [Max] | 18 in |
| Angle | 3 degrees |
| Lockable | No |
| No. of Pieces | 2 |
| Magnetic | No |
| Weight | 3.24 LB |
| EAN or UPC | 99575812712 |

