- 3/8 in Drive Size
- 16.44 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- Locking mechanism with sliding collar securely attaches socket to extension
- Knurled grip provides a nonslip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
| Overall Length | 16.44 in |
| Lockable | Yes |
| Socket Drive Size | 3/8 in |
| Knurled | Yes |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Drive Type | Square |
| Weight | 0.765 LB |
| EAN or UPC | 99575812736 |

