Skip to content Skip to navigation menu
Adapter

81278

Adapter
Item #101374898
  • 3/8 in Socket Drive Size
  • 1.44 in Overall Length
  • 1/2 in Male Dimension
  • 3/8 in Female Dimension
Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Socket Drive Size
  • 1.44 in Overall Length
  • 1/2 in Male Dimension
  • 3/8 in Female Dimension

features

  • Ball detent for secure socket retention
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
Finish Full Polish Chrome
Overall Length 1.44 in
Socket Drive Size 3/8 in
Male Dimension 1/2 in
Female Dimension 3/8 in
Weight 0.125 LB
EAN or UPC 99575812781
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison