- 1/2 in Socket Drive Size
- 3 Pieces
- Inch
features
- Ball detent for secure socket retention
- Knurled grip provides a nonslip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Finish | Full Polish Chrome |
| Socket Type | Standard |
| Socket Drive Size | 1/2 in |
| Size Range [Max] | 15 in |
| Lockable | No |
| Set Includes | 5 in, 10 in & 15 in |
| Size Range [Min] | 3 in |
| Knurled | Yes |
| No. of Pieces | 3 |
| Inch/Metric | Inch |
| Weight | 3.225 LB |
| EAN or UPC | 99575813009 |

