- 1/2 in Socket Drive Size
- 3 Pieces
- Inch
features
- Functions as a standard extension when fully inserted or as a wobble extension if partially inserted
- Ball detent for secure socket retention
- Knurled grip provides non-slip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes tray for storage and organization
| No. of Pieces | 3 |
| Inch/Metric | Inch |
| Knurled | Yes |
| Lockable | No |
| Size Range [Max] | 15 in |
| Finish | Full Polish Chrome |
| Socket Drive Size | 1/2 in |
| Set Includes | 5 in, 10 in & 15 in |
| Size Range [Min] | 5 in |
| Weight | 3.105 LB |
| EAN or UPC | 99575813016 |

