- 1/2 in Socket Drive Size
- 3 Pieces
- Inch
features
- Locking mechanism with sliding collar securely attaches socket to extension
- Knurled grip provides a nonslip surface
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Size Range [Max] | 15 in |
| Knurled | Yes |
| No. of Pieces | 3 |
| Lockable | Yes |
| Size Range [Min] | 3 in |
| Weight | 2.105 LB |
| EAN or UPC | 99575813023 |

