- 1/2 in Drive Size
- 16.9 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
description
- The GEARWRENCH 120XP™ ratchets take access and speed to the next level, making it easier and quicker to complete jobs. The double stacked pawl design gives 120 positions providing a 3 degree ratcheting arc. All of the ratchets feature a low profile head and flush mounted on/off switch, allowing better access in tight spaces. The ratchets are a bright, full polish chrome to resist rust & corrosion and have an enclosed head design which allows for extreme resistance to dirt infiltration. Available in standard and extra-long length handles.
features
- 120XP ratchets have two double stacked 60-tooth pawls (120 positions) providing a 3° swing arc so you can turn fasteners in tighter confines
- Double-stacked pawls alternately engage the 60-tooth gear, providing exceptional strength
- Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces
- Flexible head provides access for hard to reach fasteners
- Longer reach handle to access hard-to-reach fasteners
- Enclosed head design for extreme resistance to dirt infiltration
- Highly visible on/off markings on the head for fast size identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Overall Length | 16.9 in |
| Finish | Full Polish Chrome |
| Handle Type | Flex |
| Angle | 3 degrees |
| Ratchet Type | Non-Quick Release |
| Head Width | 1.77 in |
| Drive Type | Square |
| Knurled | No |
| Drive Size | 1/2 in |
| Lockable | No |
| Head Thickness | 0.75 in |
| No. of Positions | 6 |
| Head Style | Teardrop |
| Weight | 2.54 LB |
| EAN or UPC | 99575003066 |

