- 1/2 in Socket Drive Size
- 24 in Overall Length
- Flex Handle Style
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The sockets, ratchets, and drive tool accessories are made from alloy steel and feature a full polish chrome finish that resists rust and corrosion. They are a must have for every tool box.
features
- 180° flex tang for greater access
- Ball detent for secure socket retention
- Ergonomic handle for reduced user fatigue
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- 24" overall length
| Overall Length | 24 in |
| Socket Drive Size | 1/2 in |
| Ratchet Angle | 180 ° |
| Handle Type | Flex |
| Finish | Full Polish Chrome |
| Weight | 2.765 LB |
| EAN or UPC | 99575813085 |

