- 1/2 in Drive Size
- 9.6 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- 45-tooth teardrop shaped head with on/off switch allow even more access in tight spaces
- Quick release design allows for rapid socket removal
- Meets or exceeds ASME specifications
| Lockable | No |
| Head Width | 1.69 in |
| Ratchet Type | Quick Release |
| No. of Teeth | 45 |
| Handle Type | Standard |
| Finish | Full Polish Chrome |
| Overall Length | 9.6 in |
| Drive Type | Square |
| Head Thickness | 0.72 in |
| Knurled | No |
| Angle | 8 degrees |
| Head Style | Teardrop |
| Drive Size | 1/2 in |
| Weight | 1.42 LB |
| EAN or UPC | 99575813092 |

