- 1/4 in, 3/8 in, 1/2 in Drive Size
| Head Style | Teardrop |
| Lockable | No |
| Magnetic | No |
| Finish | Chrome |
| No. of Pieces | 3 |
| Drive Size | 1/2 in, 1/4 in, 3/8 in |
| Ratchet Type | Quick Release |
| Angle | 8 degrees |
| No. of Teeth | 45 |
| Weight | 2.73 LB |
| EAN or UPC | 99575813108 |
| Head Style | Teardrop |
| Lockable | No |
| Magnetic | No |
| Finish | Chrome |
| No. of Pieces | 3 |
| Drive Size | 1/2 in, 1/4 in, 3/8 in |
| Ratchet Type | Quick Release |
| Angle | 8 degrees |
| No. of Teeth | 45 |
| Weight | 2.73 LB |
| EAN or UPC | 99575813108 |