Skip to content Skip to navigation menu
Sliding T-Handle

81311

Sliding T-Handle
Item #101649574
  • 1/2 in Socket Drive Size
  • 12 in Overall Length
Sliding T-Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size
  • 12 in Overall Length

features

  • T-Handle slides for optimum position and leverage
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Handle length for improved leverage and torque
  • Ball detent for secure socket retention
Overall Length 12 in
Socket Drive Size 1/2 in
Finish Full Polish Chrome
Weight 0.89 LB
EAN or UPC 99575813115
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison