- 1/2 in Drive Size
- Use w/ 81304, 81306, 81303, 81304F, 81306F, 81303F
features
- For non-quick release and non-roto ratchets
| No. of Teeth | 84 |
| Ratchet Type | Non-Quick Release |
| For Use With | 81304, 81306, 81303, 81304F, 81306F, 81303F |
| Drive Size | 1/2 in |
| Weight | 0.205 LB |
| EAN or UPC | 99575811395 |

