- 1/2 in Drive Size
- Use w/ 81304P, 81306P
features
- For non-quick release and non-roto ratchets
| Ratchet Type | Non-Quick Release |
| No. of Positions | 120 |
| For Use With | 81304P, 81306P |
| Drive Size | 1/2 in |
| Weight | 0.245 LB |
| EAN or UPC | 99575831393 |
| Ratchet Type | Non-Quick Release |
| No. of Positions | 120 |
| For Use With | 81304P, 81306P |
| Drive Size | 1/2 in |
| Weight | 0.245 LB |
| EAN or UPC | 99575831393 |