- 1/2 in Socket Drive Size
- 5 in Overall Length
- Full Polish Chrome Finish
| Socket Drive Size | 1/2 in |
| Finish | Full Polish Chrome |
| Lockable | No |
| Knurled | Yes |
| Overall Length | 5 in |
| Weight | 0.52 LB |
| EAN or UPC | 99575813450 |
| Socket Drive Size | 1/2 in |
| Finish | Full Polish Chrome |
| Lockable | No |
| Knurled | Yes |
| Overall Length | 5 in |
| Weight | 0.52 LB |
| EAN or UPC | 99575813450 |