- 1/2 in Drive Size
- 10 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- Functions as a standard extension when fully inserted or as a wobble extension if partially inserted
- Ball detent for secure socket retention
- Knurled grip provides non-slip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Material | Alloy Steel |
| Overall Length | 10 in |
| Finish | Full Polish Chrome |
| Knurled | Yes |
| Drive Type | Square |
| Socket Drive Size | 1/2 in |
| Lockable | No |
| Weight | 0.94 LB |
| EAN or UPC | 99575813467 |

