- 1/2 in Drive Size
- 5 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- Knurled Grip Provides Non-Slip Surface
- Knurled grip provides a nonslip surface
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Socket Drive Size | 1/2 in |
| Material | Alloy Steel |
| Overall Length | 5 in |
| Drive Type | Square |
| Lockable | Yes |
| Finish | Full Polish Chrome |
| Knurled | Yes |
| Weight | 0.46 LB |
| EAN or UPC | 99575813498 |

