- 1/2 in Socket Drive Size
- 10 in Overall Length
- Full Polish Chrome Finish
| Lockable | Yes |
| Socket Drive Size | 1/2 in |
| Overall Length | 10 in |
| Knurled | Yes |
| Finish | Full Polish Chrome |
| Weight | 1.05 LB |
| EAN or UPC | 99575813504 |
| Lockable | Yes |
| Socket Drive Size | 1/2 in |
| Overall Length | 10 in |
| Knurled | Yes |
| Finish | Full Polish Chrome |
| Weight | 1.05 LB |
| EAN or UPC | 99575813504 |